Beli Kontaktor 16 Ampere di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp889.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  2. Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

    Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  3. Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)
    38%
    Rating:
    67% of 100
    (3)
    Mulai

    Rp139.900

  4. SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    19%
    Mulai

    Rp379.900

    SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)
    Deskripsi:
    Contactor AC 110 V 50/60 HZ AC3 7.5 kW 400 V AUX contacts 1 NO +1 NC 3-pole, size S0 screw terminal
  5. ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)
    Mulai

    Rp1.199.900

    ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)
    Deskripsi:
    A 3-Phase Contactor Suitable For Capacitor Switching Application. Maximum Permissible Peak Current 30 Times The Nominal Rms Current. Operated With A Control Voltage, Versions From 24€¦Â€¦.690 V
  6. Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    35%
    Mulai

    Rp199.900

    Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)
    atribut:
    • Device Short Name: LC1E
    • Product or Component Type: Contactor
  7. Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    Mulai

    Rp1.899.900

    Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)
    atribut:
    • Range: TeSys
    • Product or Component Type: Capacitor duty contactor
  8. Chint Electromagnetic Contactor 25A (Kontaktor Magnet)
    Mulai

    Rp229.900

    Chint Electromagnetic Contactor 25A (Kontaktor Magnet)
    atribut:
    • Conventional Thermal Current (A): 40
    • Frequency (Hz): 50/60
    • Rated Impulse with Stand Voltage (kV): 8
    • Rated Insulation Voltage (V) : 690
  9. ABB Installation Contactor
    43%
    Mulai

    Rp369.900

    ABB Installation Contactor
    Deskripsi:
    The Esb16..N Installation Contactors Are Used To Control Single Loads Up To 16 A And Can Be Operated By Ac Or Dc Voltages. These Contactors Are Made For Use In Household Applications As Well As In Industrial Environments.The Following Benefits Are Provided: Hum-Free Operation, Low Power Consumption And Integrated Overvoltage Protection. Various Contact Combinations And Accessories Are Available.
    atribut:
    • Pollution Degree: 3
    • Degree of Protection: IP20
    • Number of Auxiliary Contacts NC: 0
    • Number of Auxiliary Contacts NO: 0
    • Product Height (mm): 85
  10. SIEMENS Electromagnetic Contactor 25A 11kW (Kontaktor Magnet)
    Mulai

    Rp329.900

    SIEMENS Electromagnetic Contactor 25A 11kW (Kontaktor Magnet)
    Deskripsi:
    3TS3300-0AC2 Contactor 11KW 25A 24VAC
  11. Schneider Electric Electromagnetic Contactor TeSys F 3P (Kontaktor Magnet)
    Mulai

    Rp6.099.900

  12. Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor)
    Mulai

    Rp3.299.900

    Schneider Electric Electromagnetic Contactor Coil TeSys LC1-D Deca (Koil Kontaktor)
    atribut:
    • Product or Component Type: Contactor
    • Contactor Application: Resistive load
    • Device Short Name: LC1D
    • Range of Product: TeSys D
  13. ABB Manual Motor Starter
    Mulai

    Rp749.900

    ABB Manual Motor Starter
    Deskripsi:
    The MS116-0.16 manual motor starter (also known as motor protection circuit breaker or manual motor protector) is a compact 45 mm width device with a rated operational current of Ie = 0.16 A. This device is used to manually switch on and off motors and to protect them reliably and without the need for a fuse from short-circuits, overload and phase failures. The manual motor starter offers a rated service short-circuit breaking capacity Ics = 50 kA at 400 VAC and trip class 10A. Further features are the build-in disconnect function, temperature compensation, trip-free mechanism and a rotary handle with a clear switch position indication. The manual motor starter is suitable for three- and single-phase applications. Auxiliary contacts, signaling contacts, undervoltage releases, shunt trips, 3-phase bus bars, power in-feed blocks and locking devices for protection against unauthorized changes are available as accessory.
    atribut:
    • Number of Poles: 3
  14. ABB Miniature Circuit Breaker 1P (MCB)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp69.900

    ABB Miniature Circuit Breaker 1P (MCB)
    Deskripsi:
    System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.
    atribut:
    • Number of Poles: 1
  15. Legrand Plug Head Straight Type P17 (Steker)
    40%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
Daftar Harga Kontaktor 16 Ampere Terbaru November 2026
ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)Rp889.900
Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Rp319.900
Schneider Electric Electromagnetic Contactor TeSys K (Kontaktor Magnet)Rp139.900
SIEMENS Electromagnetic Contactor 3RT6025 (Kontaktor Magnet)Rp379.900
Schneider Electric Electromagnetic Contactor TeSys Deca 3 Poles AC 3 (Kontaktor Magnet)Rp309.900
ABB Electromagnetic Contactor UA Series (Kontaktor Magnet)Rp1.199.900
Schneider Electric EasyPact TVS Contactor 3P 3NO (Kontaktor)Rp199.900
Schneider Electric Electromagnetic Contactor TeSys Deca LC1-D Series (Kontaktor Magnet)Rp1.899.900
SIEMENS Electromagnetic Contactor (Kontaktor Magnet)Rp1.099.900
Chint Electromagnetic Contactor 25A (Kontaktor Magnet)Rp229.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)